Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

29-Series Pop Beads
SDPSCI_ED

Catalog No. S05949
Change view
Click to view available options
Product Type:
Pop Bead, 2 Way
Pop Bead, 3 Way
Pop Bead, 4 Way
Color:
Orange
Pink
Purple
White
Yellow
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Color
S05949 Pop Bead, 4 Way Pink
S05944 Pop Bead, 3 Way Yellow
S05942 Pop Bead, 2 Way Purple
S05940 Pop Bead, 2 Way Orange
S05948 Pop Bead, 4 Way White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. S05949 Supplier Science First Supplier No. 6380328
Add to Cart
Add to Cart

Create models of DNA strand, DNA replication, RNA conversion, cell organelles, ribosomes, mitochondria and a nucleus.

  • Formed by proprietary molds to meet demanding specifications
  • Versatile
  • Bead diameter: 13mm (0.5 in.)
  • Economical
  • Easy to use

Specifications

Color Pink
Diameter (English) 0.5 in.
Diameter (Metric) 1.3 cm
For Use With (Application) Create model of DNA strand, DNA replication, RNA conversion, cell organelles, ribosomes, mitochondria and nucleus
Product Type Pop Bead, 4 Way
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.