Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific Chemicals 4mm Die Set for KBr Quick Press Kit

Catalog No. AA39789KT
Change view
Click to view available options
Sample Size:
2 mm
4 mm
7 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Sample Size
AA39789KT 2 mm
AA39787KT 7 mm
AA39788KT 4 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. AA39789KT Supplier Thermo Scientific Chemicals Supplier No. 039789KT
Add to Cart

missing translation for 'validMainframeMsg'

For use with KBr Quick Press Kit

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

TRUSTED_SUSTAINABILITY

Specifications

Product Type Die Set
Sample Size 2 mm
For Use With (Equipment) KBr Quick Press Kit

RUO – Research Use Only

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.