Learn More
International Enviroguard™ Cotton 3-Layer Washable Earloop Face Masks
Shop All International Enviroguard Systems ProductsDescription
- Available in black, navy or white
- Machine wash, up to 15 times
- 100% cotton with antimicrobial finish
- One size fits most- covers nose, mouth and chin
- Meet recommendations for face coverings in public settings or essential business
- Soft earloops for a comfortable fit
Specifications
Specifications
| Product Type | General Purpose Face Mask |
| Color | Navy |
| Fastening Type | Earloops |
| Material | Cotton |
| Size | Standard |
| Sterility | Non-sterile |
| Construction | 3-ply |
| Disposable | Reusable |
| Latex Free | Yes |
| Length (English) | 7 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.