Learn More
3-Methyl-2-Benzothiazolinone Hydrazone Hydrochloride, Hydrate, Spectrum™ Chemical
Shop All Spectrum Chemical Mfg. Corp. Products

Description
2-Hydrazono-3-Methyl-2,3-Dihydrobenzo[d]thiazole Hydrochloride, MBTH Hydrochloride, 3-Methyl-2-Benzothiazolone Hydrazone Hydrochloride
Specifications
Specifications
| Packaging | Amber Bottle |
| Quantity | 25 g |
| Percent Purity | 98% |
| Grade | Ungraded |
| Physical Form | Crystalline Powder or Lumps |
| Chemical Name or Material | 3-Methyl-2-benzothiazolinone Hydrazone Hydrochloride, Hydrate |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.