Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

StatLab™ 3 mL Transfer Pipets
SDP

Catalog No. STLCT2000
Change view
Click to view available options
Quantity:
500 Pipettes/Cs.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
STLCT2000 500 Pipettes/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. STLCT2000 Supplier StatLab™ Supplier No. CT2000
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Disposable, practical and economical non-sterile transfer pipets.

  • Made from low density polyethylene

Specifications

Material Polyethylene
Sterility Non-sterile
Graduated Yes
Quantity 500 Pipettes/Cs.
Color Clear
Volume (Metric) 3 mL
Length (Metric) 15 cm
Type Transfer Pipet
Disposable Single-use
Fit for Purpose Forensic Ready
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.