Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ 3 Prong Extension Clamp with Boss Head and Grips
SDPSCI_ED

Catalog No. S13119 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Coating:
PVC
Silicone
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Coating
S13119 Silicone
S13118 PVC
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S13119 Supplier United Scientific™ Supplier No. ECSIL2
Add to Cart
Add to Cart

Deluxe line of 3-prong extension clamps with boss heads.

  • Constructed of pressure die-cast zinc alloy and are chrome-plated.
  • Clamp opens to about 3 in.
  • Clamp has a recommended maximum grip size of about 2.25 in.
  • Features double keyed spring-type adjustment screws.
  • Boss head clamp can swing freely, is lockable at any angle up to 360°.
  • Can be used with rods up to 19 mm.

Specifications

Type Burette Clamp
Material Chrome-plated Zinc Alloy
Temperature (Metric) Resistant 280°C
Temperature (English) Resistant 536°F
Color Silver
Jaw Type 3-Prong
Coating Silicone
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.