Learn More
United Scientific™ 3 Prong Extension Clamp with Rod and Grips

Shop All United Scientific Supplies, Inc Products


Description
- Constructed of pressure die-cast zinc alloy and are chrome-plated.
- Clamp opens to about 3 in.
- Clamp has a recommended maximum grip size of about 2.25 in.
- Features double keyed spring-type adjustment screws.
- Extension rod is 8.25 in. long, 5/16 in. OD, with an overall length of 12.75 in.
Specifications
Specifications
| Type | Burette Clamp |
| Material | Chrome-plated Zinc Alloy |
| Temperature (Metric) Resistant | 80°C |
| Temperature (English) Resistant | 176°F |
| Color | Silver |
| Jaw Type | 3-Prong |
| Coating | PVC |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.