Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ 3 Prong Heavy Duty Extension Clamp with Stainless Steel Rod
SDPSCI_ED

Catalog No. S111039 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Size:
Small
Medium
Diameter (English) Inside:
1.75 in.
2.75 in.
Length (English):
6.75 in.
9 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Diameter (English) Inside Length (English)
S111039 Medium 2.75 in. 9 in.
S111038 Small 1.75 in. 6.75 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S111039 Supplier United Scientific™ Supplier No. CLHD02
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This 3 prong heavy duty extension clamp with stainless steel rod features heavy-duty electroplated zinc alloy construction and dual prong adjustments.

  • Stainless steel extension rod
  • Heavy-duty electroplated zinc alloy clamps
  • Dual prong adjustments
  • Double keyed spring-type adjustment screws
  • Prongs are covered with non-slip PVC sleeves
  • Includes fiberglass sleeves
  • Maximum temperature use of 80°C

Specifications

Quantity 1 Ea.
Type Extension Clamp
Material Electroplated Zinc
For Use With (Equipment) Support Stand and Clamp Holders
Diameter (English) Inside 2.75 in.
Length (English) 9 in.
Size Medium
Size (English) Grip 2.5 in.
Color Silver
Jaw Type 3-Prong Dual Adjust
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.