Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ 3-Tier Polypropylene Test Tube Racks
SCI_ED

Catalog No. S15049 Shop All Eisco Products
Change view
Click to view available options
Positions:
12
18
20
31
36
40
62
For Use With (Equipment):
13 mm Test Tubes
15 mm Test Tubes
16 mm Test Tubes
18 mm Test Tubes
20 mm Test Tubes
25 mm Test Tubes
32 mm Test Tubes
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Positions For Use With (Equipment)
S15049 20 20 mm Test Tubes
S15056 12 18 mm Test Tubes
S15050 12 25 mm Test Tubes
S15052 12 32 mm Test Tubes
S15054 18 13 mm Test Tubes
S15055 18 15 mm Test Tubes
S15051 18 25 mm Test Tubes
S15047 31 13 mm Test Tubes
S15048 31 16 mm Test Tubes
S15053 36 25 mm Test Tubes
S15059 40 20 mm Test Tubes
S15058 62 16 mm Test Tubes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. S15049 Supplier Eisco™ Supplier No. CH0708C
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Versatile, 3-Tier Polypropylene Test Tube Racks allow for easy viewing of tubes and tube contents.

  • Sturdy polypropylene construction will stand up to wear and tear caused by laboratory work
  • 3-tier design ensures a clear view of the tube contents, as well as convenient insertion and removal of tubes
  • Autoclavable

Specifications

Description 3-tier
Autoclavable Autoclavable
Color White
Holds Test Tubes
Material Polypropylene
Positions 20
Shape Rectangular
Stackable Yes, When Empty
Sterility Non-sterile
For Use With (Application) Holding Test Tubes
For Use With (Equipment) 20 mm Test Tubes
Quantity 1
Dimensions (L x W) 12.6 x 2.7 in.
Dimensions (L x W x H) 12.6 x 2.7 x 4.9 in.
Length (English) 12.6 in.
Width (English) 2.7 in.
Height (English) 4.9 in.
Weight (English) 0.6 lb.
Weight (Metric) 6.8 g
Product Type Test Tube Rack
Shelves 3 Tiers
Array 4 x 5
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.