Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Synthware™ 3-Way High Vacuum Valve



With two 9 mm O.D. sidearms sealed to the barrel at a 90° angle to one another. The non-rotating PTFE plug has three O-rings, the tip O-ring making the primary seal on the precision formed tapered seat.
$296.40 - $362.40
Specifications
Diameter (Metric) Outer Stem | 9 mm |
---|---|
For Use With (Application) | Organic Synthesis |
Material | Borosilicate Glass |
Catalog Number | Mfr. No. | Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Type | Price | Quantity & Availability | |||||
31-502-062
![]() ![]() |
Synthware™
S580008 |
0 to 8 mm 3-way High Vacuum Valve |
Each for $296.40
|
|
|||||
31-502-063
![]() ![]() |
Synthware™
S580012 |
0 to 12 mm 3-way High Vacuum Valve |
Each for $362.40
|
|
|||||
Specifications
9 mm | |
Organic Synthesis | |
Borosilicate Glass |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title