Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Excelta™ 30° Curved Serrated Mosquito Clamp

Catalog No. 16050147 Shop All Excelta Corporation Products
Change view
Click to view available options
Length (English):
5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
16-050-147 5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 16-050-147 Supplier Excelta™ Supplier No. 31SE

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

Used to clamp small blood vessels.

  • Locking mechanism allows the clamp to hold the vessel securely
  • Serrated jaws allow for positive gripping
  • 30°Curved jaw
  • Stainless Steel
  • Autoclavable

Specifications

Product Type Mosquito Clamp
Length (English) 5 in.
Length (Metric) 127 mm
Material Stainless Steel
Tip Style 30° Curved, Serrated
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.