Learn More
Description
- Includes one tall cabinet with adjustable shelves for flexible storage
- Features two 18 in. swinging glass doors for easy access
- Supports vent duct connection (6 in.), ducting sold separately (LC345-30M356 only)
- Available in non-vented (LC345-30) and vented (LC345-30M356) options
- Dimensions (LC345-30): 30 in. W x 24 in. D x 84.3 in. H
- Dimensions (LC345-30M356): 30 in. W x 24 in. D x 86.3 in. H
Specifications
Specifications
| Product Type | Storage Cabinet |
| Material | Stainless Steel |
| Cabinet Type | Uncoated, Vented |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
