Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Protective Industrial Products 30-Layer Contamination Control Mat

Catalog No. 19030094 Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Material:
LDPE
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19-030-094 LDPE
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-030-094 Supplier Protective Industrial Products Supplier No. TM1836B045C
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Designed adhesive coated mats reduce foot borne dust and particulates

  • Superior quality numbered tabs with adhesive coating
  • Multi-layered construction 0.050 mm per layer 8 packs per case
  • Low density Polyethylene
  • Specially designed adhesive coated mats reduce foot borne dust and particulates from entering cleanrooms and controlled environments

Specifications

Length (Metric) 45.72 cm
Disposable Limited-use
Color Blue
Material LDPE
Type Contamination Control Mat
Width (Metric) 91.44 cm
Length (English) 18 in.
Width (English) 36 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.