Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ 3000 Series Nanosphere™ Size Standards

Catalog No. 09980014
Change view
Click to view available options
Diameter (Metric):
20 nm
30 nm
40 nm
50 nm
60 nm
70 nm
80 nm
90 nm
100 nm
125 nm
150 nm
200 nm
220 nm
240 nm
269 nm
300 nm
350 nm
400 nm
450 nm
495 nm
500 nm
565 nm
600 nm
700 nm
800 nm
900 nm
26 product options available for selection
Product selection table with 26 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
09-980-014 30 nm
09-980-013 20 nm
09-980-015 40 nm
09-980-016 50 nm
09-980-017 60 nm
09-980-018 70 nm
09-980-019 80 nm
09-980-020 90 nm
09-980-021 100 nm
09-980-022 125 nm
09-980-023 150 nm
09-980-024 200 nm
09-980-025 220 nm
09-980-026 240 nm
09-980-027 269 nm
09-980-028 300 nm
09-980-029 350 nm
09-980-030 400 nm
09-980-031 450 nm
09-980-032 495 nm
09-980-033 500 nm
09-980-035 600 nm
09-980-036 700 nm
09-980-037 800 nm
09-980-038 900 nm
09-980-034 565 nm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 26 options available.
26 options
Catalog No. 09-980-014 Supplier Thermo Scientific™ Supplier No. 3030A
Add to Cart
Add to Cart

Conveniently check the sizes of bacteria, viruses, ribosomes and sub-cellular components with these size standards.

Conveniently check the sizes of bacteria, viruses, ribosomes and sub-cellular components with Thermo Scientific™ 3000 Series Nanosphere™ Size Standards, excellent for use with any application that requires a NIST™ traceable size standard with a very narrow standard deviation. The 20 to 900nm range of spheres is ideal for the calibration of electron and atomic force microscopes. Standards are also used in laser light scattering studies and colloidal systems research.

Thermo Scientific 3000 Series Nanosphere Size Standards are highly uniform polystyrene spheres calibrated within billionths of a meter (nanometers) with NIST traceable methodology. One nanometer is 0.001 micrometer (μm) or 10 Angstroms.
  • Available as uniform polymer spheres in a range of discrete sizes from 20 to 900nm
  • Spherical diameters calibrated with linear dimensions transferred from NIST by methods developed at Thermo Fisher Scientific
  • Spheres are used instead of irregularly shaped particles to minimize response of analytical systems to shape effects
  • Standards packaged as aqueous suspensions in 15mL dropper-tipped bottles
  • Concentrations optimized for ease of dispersion and colloidal stability
  • Spheres have a density of 1.05 g/cm3 and an index of refraction of 1.59 @ 589nm (25°C)
  • Packages are lot-numbered for convenient technical service and support after the sale

Includes:

Certificate of Calibration and Traceability to NIST, including description of the calibration method and its uncertainty, table of chemical and physical properties, and Material Safety Data Sheet, with handling and disposal instructions.

Note:

Thermo Fisher Scientific has its own engineering, production and metrology facilities for better quality control and response to customer needs. In addition to this line of polymer size standards, we also offer calibration standards in silica and glass materials. Ask our technical service department for information about specific applications or other product needs not listed here.

TRUSTED_SUSTAINABILITY

Specifications

Additive Contains trace amount of surfactant to inhibit agglomeration and promote stability
Concentration 1% solids
Content And Storage Unless otherwise stated, refrigerate (2° to 8°C) product when not in use but do not freeze. Store upright and keep bottle tightly sealed. Mix product with gentle inversion by hand or vortex mixer.
Contents Polymer particles in water
Description 3000 Series Nanosphere Size Standards come in optimized concentrations for easy dispersal and colloidal stability.
Color White or Colorless
For Use With (Application) Electron Microscope Calibration
Material Polystyrene
Product Type Size Standard Particles
Includes Certificate of Calibration and Traceability to NIST
Particle Density 1.05g/cm³
Quantity 15 mL
Refractive Index 1.59 at 589nm (25°C)
Size Distribution N/A
Stability Product stable for a minimum of 24 months
Diameter (Metric) 30 nm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.