Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ 316 Stainless Steel Capillary Tubing for HPLC

Catalog No. 03170431 Shop All Thermo Scientific Products
Change view
Click to view available options
Overall Length (Metric):
5 cm
10 cm
20 cm
30 cm
50 cm
100 cm
Diameter (Metric) Inner:
0.127 mm
0.18 mm
0.25 mm
Color:
Black
Blue
Red
16 product options available for selection
Product selection table with 16 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Overall Length (Metric) Diameter (Metric) Inner Color
03-170-431 50 cm 0.127 mm Red
03-170-413 5 cm 0.25 mm Blue
03-170-415 20 cm 0.25 mm Blue
03-170-416 30 cm 0.25 mm Blue
03-170-417 5 cm 0.18 mm Black
03-170-418 10 cm 0.18 mm Black
03-170-419 20 cm 0.18 mm Black
03-170-420 30 cm 0.18 mm Black
03-170-421 50 cm 0.18 mm Black
03-170-422 100 cm 0.18 mm Black
03-170-423 50 cm 0.25 mm Blue
03-170-424 100 cm 0.25 mm Blue
03-170-427 5 cm 0.127 mm Red
03-170-428 10 cm 0.127 mm Red
03-170-429 20 cm 0.127 mm Red
03-170-432 100 cm 0.127 mm Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 16 options available.
16 options
Catalog No. 03-170-431 Supplier Thermo Scientific™ Supplier No. U156
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Use cleaned, polished, passivated and ready-to-use Thermo Scientific™ 316 Stainless Steel Capillary Tubing for HPLC.

Use Thermo Scientific™ 316 Stainless Steel Capillary Tubing for ultra-high pressure applications. Prefinished, square, burr-free ends and interiors ensure minimum dead volume connections. Cleaned, polished and passivated, it is ready for immediate use. This tubing is not recommended for biological samples.

  • Suitable for ultra high pressure applications
  • Wide chemical compatibilty
  • Prefinished, square, burr-free ends and interiors to minimize dead volume connections
TRUSTED_SUSTAINABILITY

Specifications

For Use With HPLC
Type Capillary Tubing
Color Red
For Use With (Application) HPLC
Diameter (English) Inner 0.005 in.
Diameter (Metric) Inner 0.127 mm
Overall Length (English) 1 ft. 8 in.
Overall Length (Metric) 50 cm
Material Stainless Steel

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.