Learn More
CDS Empore™ 3291 Radium RAD DISK, 47 mm

Selectively bonding Ra2+ cations from sample solutions. Used for nucleid species detection. Reduce extraction time and solvent use for analytical preparation of aqueous environmental samples.
$3060.00 - $9180.00
Specifications
| Bed Weight | 500 mg |
|---|---|
| Format | Disk |
| For Use With (Equipment) | Vacuum Manifolds or Automated SPE Equipment |
| Particle Size | 12 μm |
| Type | Extraction Disk |
| Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
13-110-073
![]() |
CDS Empore™
98040500658EA |
20/Pk. |
Pack of 20 for $3,060.00
|
|
|||||
13-110-074
![]() |
CDS Empore™
98040500658 |
60/Cs. |
Case of 60 for $9,180.00
|
|
|||||
Description
Empore™ RAD Disks provide an efficient alternative to conventional radiochemical sample preparation methods that use wet chemistry or packed columns.
- Empore RAD disks provide a sample prep solution for large volume aqueous samples
- The disk format provides a large surface area for sorbent/sample contact
- Fast flow rates and high throughput may be realized with use of an Empore RAD disk
- RAD disks form convenient direct counting sources when used in applicable test methods
- Available with a variety of packings in 47 mm size
- Approved to detect detect Radium-226 in EPA Method 903.1 and Radium-228 in EPA Method 904.0
- Method detection limit: 0.1 pCi/L for Radium-226, and 1 pCi/L for Radium-228
Specifications
| 500 mg | |
| Vacuum Manifolds or Automated SPE Equipment | |
| Extraction Disk |
| Disk | |
| 12 μm |
To reduce the risks associated with environmental contamination, handling radiochemical materials or false negative results: Read, understand and follow all recommendations in the product MSDS and Instructions for Use.
To reduce the risks associated with radiochemical materials: Always wear the proper PPE (Personal Protection Equipment) when handling used product.
To reduce the risks associated with false negative results for radiochemicals: Always use the Empore™ Cesium Rad Disks by the expiration date.
To reduce the risks associated with environmental contamination: Dispose of used disks according to standard radiochemical procedures and regulations. Unused disks may be disposed of in accordance with standard procedure for laboratory waste.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.