Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ Miller™ Manyard™ HP™ Shock-Absorbing Lanyards
Reduce the force of a fall by up to 80%
Supplier: Honeywell™ 231TWRSZ7/6FTGN
Description
- Specially woven shock-absorbing inner core smoothly expands up to 42 in. (1.1m) to reduce fall arrest
- Heavy-duty tubular outer jacket serves as a back-up web lanyard
- Warning flag provides visual proof unit has been involved in a fall and must be removed from service
- Locking snap-hook harness connections
- Single-leg style
- Hi-vis green
Order Info
Length: 6 ft. (1.8m).
Compliance
Meets OSHA 1910.66 and OSHA 1926.502 (d); ANSI™ A10.32a nd ANSI Z359.1; CSA Z259.11 requirements.

Specifications
Webbing | |
6 ft. | |
Meets ANSI Z359-2007, and all applicable OSHA, ANSI and CSA standards. | |
Double-Leg |
Hi-vis Green | |
1.8 m | |
Locking Rebar Hooks |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction