Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ 360 XPlus II Labels, B-427 Self Laminating Vinyl

Catalog No. 19109414 Shop All Brady Corporation Products
Change view
Click to view available options
Size (Metric):
12.7 x 19.05 mm (W x H)
12.7 x 36.49 mm (W x H)
25.4 x 36.49 mm (W x H)
50.8 x 152.4 mm (W x H)
50.8 x 177.8 mm (W x H)
Size (English):
0.5 x 0.750 in. (W x H)
0.5 x 1.437 in. (W x H)
1 x 1.437 in. (W x H)
2 x 6 in. (W x H)
2 x 7 in. (W x H)
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size (Metric) Size (English)
19-109-414 50.8 x 177.8 mm (W x H) 2 x 7 in. (W x H)
19-109-405 12.7 x 19.05 mm (W x H) 0.5 x 0.750 in. (W x H)
19-109-411 12.7 x 36.49 mm (W x H) 0.5 x 1.437 in. (W x H)
19-109-413 50.8 x 152.4 mm (W x H) 2 x 6 in. (W x H)
19-109-426 25.4 x 36.49 mm (W x H) 1 x 1.437 in. (W x H)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 19-109-414 Supplier Brady™ Supplier No. THT864272
Add to Cart
Add to Cart

High performance labels for use with the Brady 360X-Plus II Thermal Transfer Printer. Brady Thermal Transfer 360 Xplus II Labels Printer Labels are made of vinyl cloth with repositionable rubber adhesive

  • For use with 360 Xplus II thermal transfer printers
  • Made of B-427 self laminating vinyl with permanent rubber adhesive

Specifications

Certifications/Compliance UL Recognized
Description Suggested ribbon series: R4300; R4500; R6200
Adhesive Type Permanent Acrylic
Color Clear, White
Finish Matte
Format Die-cut
Material Self-laminating Vinyl (B-427)
Print Technology Thermal Transfer
Product Type 360 XPlus II Label
For Use With (Application) Wire and cable marking, panel identification
For Use With (Equipment) THT 76 mm Core Printers;i7500
Labels per Row 1
Min. Operating Temperature (Metric) -70°C
Model THT-86-427-2
No. per Pack 2000 Label(s) / Roll
Quantity 2000/Pk.
Shape Rectangle
Size 177.80 mm (W) x 50.80 mm (H)
Size (English) 2 x 7 in. (W x H)
Size (Metric) 50.8 x 177.8 mm (W x H)
Temperature Range (English) -94°F to +158°F
Temperature Range (Metric) -70°C to +70°C
Thickness (English) 0.004 in.
Thickness (Metric) 0.102 mm
Vertical Repeat (Metric) 55.88 mm
Dimensions (L x W) 177.80 x 50.80 mm
Width (English) 7 in
Width (Metric) 50.80 mm
Width (English) Printable Area 177.80 mm
Width (Metric) Printable Area 50.80 mm
Height (English) 2 in
Height (English) Printable Area 1.5 in
Height (Metric) 177.80 mm
Height (Metric) Printable Area 38.10 mm
Alternate Part Number THT-86-427-2
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.