Learn More
ML Kishigo 3700 Series Incident Command Vest
Description
- 100% polyester fabric with matching color trim
- Hook and loop front closure
- White 1 in. wide reflective material (White vest uses lime reflective material)
- Front, clear card pocket holds 3x5 in. card
- Back, clear card pocket holds 4.25x11 in. card
Specifications
Specifications
| Construction | Solid Polyester |
| Certifications/Compliance | Non-ANSI |
| Color | Black |
| Size | One Size |
| Material | Polyester |
| Length (Metric) | 61 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.