Learn More
SHOWA™ 381 Ultra-Lightweight Microfiber Gloves with Microporous Nitrile Coating
Shop All Showa Best Glove ProductsDescription
- Ultra-lightweight gloves designed with flexibility and comfort in mind
- Microfiber construction with embossed microporous nitrile coating
- Thin material ensures optimum tactility when working on delicate tasks
- Breathable microfiber helps reduce palm sweat in warm environments
- Nitrile coating enhances grip capabilities
Specifications
Specifications
| Certifications/Compliance | CE Category II, EN 388:2016+A1:2018 4121X, EN ISO 21420:2020 |
| Certifications/Compliance (Europe) | CE Category II, EN 388:2016+A1:2018 4121X, EN ISO 21420:2020 |
| Chemotherapeutic Rated | No |
| Construction | Seamless Knit |
| Coating Material | Microporous Nitrile |
| Color | Gray, Black |
| Disposable | Reusable |
| Exterior Finish | Grip Pattern |
| Finger Thickness (Metric) | 0.84 mm |
| Hand | Specific |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
