Learn More
Thermo Scientific™ Nunc™ 384-Well Polypropylene Sample Processing & Storage Microplates
Shop All Thermo Scientific ProductsDescription
Minimize costs when storing compounds for small volume applications. Thermo Scientific™ 384-Well Conical Bottom Polypropylene Plates feature a lower binding capacity so proteins or DNA will not bind, allowing for complete sample recovery. Withstands temperatures from -80° to +121°C. Offered in a variety of colors for quick identification of your storage plates.
- Conical Wells are for optimal sample recovery
- Square rounded wells minimize wicking (capillary action)
- The variety of colors is for quick identification of storage plates
- Chemical resistant to DMSO
Specifications
Specifications
| Barcode | No Barcode |
| Certifications/Compliance | Certified RNase and DNase Free. ANSI Compliant. |
| Format | Standard |
| Description | 384-well Polypropylene Sample Processing & Storage Plates |
| Array | 16 x 24 |
| Autoclavable | Autoclavable |
| Packaging | 10 pk., 80 cs. |
| Binding Type | Low binding PP |
| Product Line | Nunc |
| Color | Natural |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.