Learn More
Description
- Non-Pyrogenic
- Material: Polystyrene
- Free of detectable DNase, RNase, human DNA
- Traced way back to production through defined LOT number system
- Well-to-well spacing: 4.5mm
Certifications
DIN ISO 9001
Specifications
Specifications
| Format | Standard |
| Lid | Without Lid |
| Array | 16 x 24 |
| Color | Black |
| Material | Polystyrene |
| No. of Wells | 384 |
| Sterility | Non-sterile |
| Surface Treatment | FLUOTRAC 200 |
| Well Shape | Flat Bottom (F-well) |
| Quantity | 40/Cs. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.