Learn More
Description
- Printed on premium glossy (200g) paper
- With two-sided lamination (125 micron) and metal eyelets
- Dimensions: 20W x 26 in.H (50.8 x 66.0cm)
Specifications
Specifications
| Product Type | Kidney Chart |
| Height (English) | 26 in. |
| Height (Metric) | 66 cm |
| Width (English) | 20 in. |
| Width (Metric) | 50.8 cm |
| Includes | Basic function and anatomy of the kidneys |
| Subject | Science |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

