Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ Capillary Tubes Apparatus
SDPSCI_ED

Catalog No. s96485 Shop All 3B Scientific Products
Change view
Click to view available options
Length (Metric):
16.4 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
S96485 16.4 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S96485 Supplier 3B Scientific™ Supplier No. U58021
Only null left
Add to Cart
Add to Cart

Demonstrates relationship between the bore of the tube and capillary pressure.

  • Four capillary tubes each with a different internal diameter are connected to a glass reservoir with filling tube
  • Water rises to a different level in each of the tubes
  • Capillaries I.D.: 2mm, 1.5mm, 1mm and 0.5mm
  • Height: approx. 6.4 in. (16.5cm)

Specifications

Length (Metric) 16.4 cm
Material Glass
For Use With Demonstrates relationship between the bore of the tube and capillary pressure
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.