Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ Heat Pump D
SDPSCI_ED

Catalog No. S05533 Shop All 3B Scientific Products
Change view
Click to view available options
Dimensions: 560+300+630mm3
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S05533 Dimensions: 560+300+630mm3
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S05533 Supplier 3B Scientific™ Supplier No. U8440600115

Includes

Includes wattmeter to record the operation time, the mains voltage, instantaneous power input and electrical work, and two thermometers for measuring the temperatures in the two reservoirs.

Demonstration model for showing how refrigerators and electrical compression heat pumps work.

Consisting of compressor with drive motor, vaporizer, expansion valve and condenser.

  • Used as an air water or water water heat pump.
  • Connected in a closed system by copper pipes and mounted on a base board
  • Evaporator and condenser are constructed as copper tubing spirals
  • Two large manometers display the pressure ratios of the coolant
  • Two observation windows
  • A protective overpressure switch disconnects the compressor motor from the circuit when overpressure reaches 15 bars.
  • Compressor power: 120 W
  • Coolant: R 134A, free of fluorochlorohydrocarbons
  • Temperature reservoirs: 2000mLl each
  • Manometer: 160mm dia.
  • Dimensions: 560× 300× 630mm3
  • Weight: 21kg

Experiment topics:

  • Determining the power output as a function of the temperature difference
  • Analysing the cyclic process by means of a Mollier diagram

Specifications

Product Type Heat Pump D
For Use With (Application) For showing how refrigerators and electrical compression heat pumps work
Includes Wattmeter to record the operation time, the mains voltage, instantaneous power input and electrical work, and two thermometers for measuring the temperatures in the two reservoirs
Weight (English) 46 lb.
Weight (Metric) 21 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.