Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ Helmholtz Resonator
SDPSCI_ED

Catalog No. S05529 Shop All 3B Scientific Products
Change view
Click to view available options
Frequency:
1202 Hz
1440 Hz
440 Hz
740 Hz
Diameter (English):
1.25 in.
1.57 in.
2.04 in.
2.75 in.
Weight (English):
0.13 lb.
0.18 lb.
0.24 lb.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Frequency Diameter (English) Weight (English)
S05529 440 Hz 2.75 in. 0.24 lb.
S05530 740 Hz 2.04 in. 0.18 lb.
S05531 1202 Hz 1.57 in. 0.13 lb.
S05532 1440 Hz 1.25 in. 0.13 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. S05529 Supplier 3B Scientific™ Supplier No. U8430310
Add to Cart
Add to Cart

Hollow glass bulb with a narrow tube leading out for demonstrating acoustic resonance.

Oscillation is generated by blowing into the opening or banging on the outside of the bulb. The elasticity and inertial mass of the air in the bulb cause the bulb to act as an acoustic resonator with a highly distinct resonant frequency. The frequency is dependent on the dimensions of the bulb and the tube.

  • Opening on the glass bulb: 14mm dia.
  • Length of tube: 15mm
  • Resonant frequency: 1440Hz.

Specifications

Product Type Helmholtz Resonator
Diameter (English) 2.75 in.
Diameter (Metric) 7 cm
Weight (English) 0.24 lb.
Weight (Metric) 0.11 kg
Frequency 440 Hz
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.