Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ Muscular Anatomy Model, 23-Part Master Series - includes 3B Smart Anatomy
GREENER_CHOICESDPSCI_ED

Catalog No. S17168A Shop All 3B Scientific Products
Change view
Click to view available options
Dimensions (L x W x H):
17.7 x 12.6 x 54.3 in. (45 x 32 x 138 cm)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
S17168A 17.7 x 12.6 x 54.3 in. (45 x 32 x 138 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S17168A Supplier 3B Scientific™ Supplier No. B51
Add to Cart
Add to Cart
Request a Quote

Muscles, muscles, and more muscles.

3B Smart Anatomy is now included with any 3B Scientific anatomy model.

Every original 3B Scientific anatomy model now includes these additional FREE features:

  • Free access to the anatomy course 3B Smart Anatomy, hosted inside the award-winning Complete Anatomy app by 3D4Medical
  • The 3B Smart Anatomy course includes 23 digital anatomy lectures, 117 different virtual anatomy models and 39 anatomy quizzes to test your knowledge
  • FREE warranty upgrade from 3 to 5 years with every product registration

TIPP: you will also receive access to a free 3-day trial to all premium features of the Complete Anatomy app when you sign up for your 3B Smart Anatomy course.

To unlock these benefits, simply scan the label located on your model and register online. All 3B Smart Anatomy features are completely free of charge.

Similar to 45-part model, this beautifully hand-detailed, three-quarter life-size model is designed primarily for studies of the musculature since it has no removable internal organs.

  • Mounted on a roller stand for portability
  • Supplied with a detailed key card
  • Dimensions: 54 x 19.5 x 16.5 in. (135 x 48.8 x 41.3cm)

Separates into 23 parts

  • Head with removable calvarium
  • Trunk with a right leg and portion of a right shoulder
  • Right arm
  • Left arm with five removable muscles
  • Thoracic and abdominal cover
  • Two-part female genitalia
  • Left leg with eight removable muscles

Specifications

Dimensions (L x W x H) 17.7 x 12.6 x 54.3 in. (45 x 32 x 138 cm)
Height (English) 54.3 in.
Height (Metric) 138 cm
Includes 5 Arm/shoulder muscles, 8 leg/hip muscles, detachable arms, leg, head and abdominal wall for detailed study
Length (English) 17.7 in.
Length (Metric) 45 cm
Mounting Roller Stand
Weight (English) 24.69 lb.
Weight (Metric) 11.20 kg
Width (English) 12.6 in.
Width (Metric) 32 cm
Product Type Model, Muscle, Female, with 5 Casters
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.