Learn More
Description
- Used by surgeons, orthopaedists and medical engineers
- For practice of correcting arm fractures or implanting and displaying medical devices
- Realistic biochemical construction to simulate two distinct layers of real human bones; hard outer cortical shell and softer inner cancellous bone
Specifications
Specifications
| Dimensions (L x W x H) | 28 x 4 x 3 cm (11.0 x 1.6 x 1.2 in.) |
| For Use With (Application) | Ideal for surgeons and medical engineers for practicing setting arm fractures or implanting and displaying medical devices |
| Weight (English) | 0.2 lb. |
| Weight (Metric) | 0.09 kg |
| Product Type | Model, Ulna, Right |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

