Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ Power Function Generator
SDPSCI_ED

Catalog No. s08169 Shop All 3B Scientific Products
Change view
Click to view available options
Electrical Requirements:
115 V 50/60 Hz
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Electrical Requirements
S08169 115 V 50/60 Hz
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S08169 Supplier 3B Scientific™ Supplier No. U8533600115
Add to Cart
Add to Cart

For use in simple harmonic oscillation, AC electricity and induction experiments.

  • Illuminated, digital display for frequency, signal form, offset and other parameters
  • Features external sweep function and power amplifier
  • Out-put protected against short-circuit induced voltages and spark discharges
  • With retractable feet and includes power supply
  • Dimensions: 17 x 10.5 x 4cm

Signals:

  • Frequency range: 0.001Hz to 100kHz
  • Signal forms: Sine, square, triangular
  • Offset: 0 to ±5V, adjustable in 0.1V steps

Out-put:

  • Output amplitude: 0 to 10V, continuously adjustable
  • Power output: 10w, permanent
  • Output current: 1A permanent, 2A max.

Sweep:

  • Sweep modes: External, continuous internal, individual internal
  • Frequency range: 1Hz to 100kHz
  • Stop/start frequency ratio: Max. 1000:1, e.g. 2Hz to 2kHz max.
  • Time range: 0.04s to 1000s
  • External sweep: Start via trigger pulse or application of 0 to 5V control voltage
  • Max. modulation frequency: 200Hz
  • Internal sweep: Start and stop via Start/Stop button
  • One trigger output per cycle plus proportional voltage

Specifications

Electrical Requirements 115 V 50/60 Hz
Product Type Power Function Generator; 115V 50/60 Hz
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.