Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dynalon™ Workstation Storage Bin
SCI_ED

Catalog No. S29342 Shop All Fisherbrand Products
Change view
Click to view available options
Height (English):
7 in.
14 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English)
S29342 7 in.
S29341 14 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. S29342
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Includes

Sets with stoppers with no hole and with one hole each contain 20 stoppers each of Nos. 1, 2,and 4 and 5 stoppers each of Nos. 5, 7, 9, 10 and 14. Set with stopper with two holes contains five stoppers each of Nos. 4, 5, 9, 10, 13 and 14.

Workstation storage bins are fabricated from white and clear acrylic. These storage/dispenser bins are ideal for holding and dispensing many small items used in the laboratory.

The hinged top cover assures easy filling and the up front hinged cover provides a generous opening for easy removal. All items stored remain dust-free, yet visible through the clear acrylic front window.

Specifications

Material Acrylic
Color White, Clear
Dimensions (L x W x H) 6 x 6.5 x 7 in.
Height (English) 7 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.