Learn More
Exel International 3cc Syringes with Needle, Luer Lock Tip
Description
Latex free;Sterile;Non-toxic;Pyrogen free;Positive plunger stop to prevent spillage when drawing;Smooth plunger motion;Polypropylene construction.
Specifications
Specifications
| Certifications/Compliance | Pyrogen Free |
| Material | Polypropylene |
| Color | Light Blue |
| Needle Gauge | 23 G |
| Latex Free | Yes |
| Length (English) Needle | 1 in. |
| Product Type | Syringe |
| Disposable | Single-use |
| Volume (Metric) | 3 mL |
| Connection Type | Luer Lock |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.