Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ Advanced Particulate Filters

Catalog No. 19177845 Shop All 3M Products
Change view
Click to view available options
Dimensions (L x W x H):
4.3 x 10.37 x 4.3 in. (10.92 x 26.33 x 10.92 cm)
4.3 x 9.3 x 4.3 in. (10.92 x 23.62 x 10.92 cm)
Filter Type:
2200 Series
2296 Series
2297 Series
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H) Filter Type
19-177-845 4.3 x 10.37 x 4.3 in. (10.92 x 26.33 x 10.92 cm) 2297 Series
19-177-844 4.3 x 9.3 x 4.3 in. (10.92 x 23.62 x 10.92 cm) 2296 Series
19-177-843 4.3 x 9.3 x 4.3 in. (10.92 x 23.62 x 10.92 cm) 2200 Series
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 19-177-845 Supplier 3M™ Supplier No. 7000127451
Add to Cart
Add to Cart
This item is not returnable. View return policy

Designed to make breathing easier while lasting longer.

Designed to make breathing easier while lasting longer. NIOSH approved for environments containing certain oil and non-oil based particles. 3M recommended for relief against nuisance level organic vapors and and for ozone protection up to 10X OSHA PEL. 3M Catalog# 2291 , 3M Catalog# 2296 , 3M Catalog# 2297.
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance NIOSH
Connection Type Bayonet
Color Magenta
Filter Type 2297 Series
Product Type Advanced Particulate Filter
For Use With (Application) For environments containing certain oil and non-oil based particles
For Use With (Equipment) 3M™ respirator 5000 series, 3M™ cartridge 6000 series, 3M™ half and full facepiece 6000, 7000, ff-400
Includes Nuisance level acid gas relief
Model 2297
Quantity 2/Pk.
Dimensions (L x W x H) 4.3 x 10.37 x 4.3 in. (10.92 x 26.33 x 10.92 cm)
Length (English) 4.3 in.
Length (Metric) 10.92 cm
Width (English) 10.37 in.
Width (Metric) 26.33 cm
Height (English) 4.3 in.
Height (Metric) 10.92 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.