Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ BX™ Readers Protective Eyewear

Catalog No. 19065402 Shop All 3M Products
Change view
Click to view available options
Model:
11374-00000-20
11375-00000-20
11376-00000-20
11377-00000-20
11378-00000-20
11379-00000-20
11457-00000-20
11458-00000-20
11473-00000-20
11474-00000-20
11475-00000-20
Lens Tint:
Clear
Gray
Indoor/Outdoor Mirror
Magnification Power:
+1.50
+2.00
+2.50
2- Dual Reader
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Lens Tint Magnification Power
19-065-402 11473-00000-20 Indoor/Outdoor Mirror +1.50
19-130-4583 11375-00000-20 Clear +2.00
19-130-4585 11377-00000-20 Gray +1.50
19-130-4584 11376-00000-20 Clear +2.50
19-130-4587 11379-00000-20 Gray +2.50
19-130-4586 11378-00000-20 Gray +2.00
17-827-300 11457-00000-20 Clear +1.50
17-827-301 11458-00000-20 Clear 2- Dual Reader
19-065-403 11474-00000-20 Indoor/Outdoor Mirror +2.00
19-065-404 11475-00000-20 Indoor/Outdoor Mirror +2.50
19-130-4582 11374-00000-20 Clear +1.50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
This item is not returnable. View return policy
The 3M products in this catalog must be used in accordance with OSHA regulations, and the user instructions, warnings, and limitations accompanying each product.
Catalog No. 19-065-402 Supplier 3M™ Supplier No. 7000127504
This item is not returnable. View return policy
The 3M products in this catalog must be used in accordance with OSHA regulations, and the user instructions, warnings, and limitations accompanying each product.

Dual diopter available

  • High-impact polycarbonate lens absorbs 99.9% UV
  • Adjustable soft-tip temples feel comfortable even after extended wear
  • Soft nose bridge
  • Three lens angles for custom fit
  • 3M Catalog# 11374-00000-20, 11375-00000-20, 11376-00000-20, 11377-00000-20, 11378-00000-20, 11379-00000-20, 11457-00000-20, 11458-00000-20, 11475-00000-20, 11473-00000-20, 11474-00000-20

Compliance

Meets ANSI Z87.1-2015 standards.

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ANSI Z87.1-2015
Lens Tint Indoor/Outdoor Mirror
Product Type Reader Protective Eyewear
Frame Color Ocean Blue
Magnification Power +1.50
Model 11473-00000-20
UV Protection 99.9%
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.