Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ E-A-R™ Classic™ SuperFit™ Ear Plugs

Catalog No. 19042397 Shop All 3M Products
Change view
Click to view available options
Model:
310-1008
310-1009
311-1126
312-4201
Corded:
Corded
Uncorded
Size:
Large
Regular
Packaging Type:
Pillow Pk.
Poly bag
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Corded Size Packaging Type
19-042-397 311-1126 Corded Regular Poly bag
19-042-396 310-1009 Uncorded Regular Pillow Pk.
19-042-400 312-4201 Uncorded Regular Poly bag
19-042-398 310-1008 Uncorded Large Pillow Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-042-397 Supplier 3M™ Supplier No. 7000052718

Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please to view product availability in your area.

SuperFit™ ear plugs feature a unique ring to help identify how deeply the ear plug is inserted. When minimal to no orange color is visible, the proper insertion is achieved.

  • Orange fitting ring provides a guideline for proper insertion and quick visual compliance check
  • Conforms to the shape of the ear canal
  • Reusable pillow pack or disposable poly bag packaging available
  • Test compatible with 3M™ E-A-Rfit™ Validation System

Compliance

3M™ ear plugs must be used in accordance with OSHA regulations, and the user instructions, warnings, and limitations accompanying each product.

TRUSTED_SUSTAINABILITY

Specifications

ANSI S3.1974 Yes
Cord Color Red
Cord Material Vinyl
CSA Z94.2 Class AL
Size Regular
For Use With (Application) Assembly, Blasting, Cleaning, Demolition, Electrical, Facility Maintenance, Grinding, Machine Operations, Painting, Sanding, Welding
High Visibility Yes
Model 311-1126
Packaging Type Poly bag
Pairs per Package 2000 Pairs/Cs
Plug Material Foam
Plug Color Yellow, orange
Noise Reduction Rating (NRR) 30 dB
Corded Corded
Plug Shape Cylinder
Disposable Single-use
Metal Detectable No
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.