Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ N95 Comfort Plus Filtering Facepiece Respirators

Catalog No. 19120299 Shop All 3M Products
Change view
Click to view available options
Model:
8210V
8211
8511
Certifications (NIOSH):
NIOSH 42 CFR 84, N95, approval number: TC-84A-1299
NIOSH 42 CFR 84, N95, approval number: TC-84A-5410
Strap Attachment Type:
Braided Headbands
Stapled Braided Headbands
Stapled Headbands
With Faceseal:
No
Yes
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Certifications (NIOSH) Strap Attachment Type With Faceseal
19-120-299 8211 NIOSH 42 CFR 84, N95, approval number: TC-84A-1299 Stapled Braided Headbands Yes
19-168-176 8210V NIOSH 42 CFR 84, N95, approval number: TC-84A-5410 Stapled Headbands No
19-002-713 8511 NIOSH 42 CFR 84, N95, approval number: TC-84A-1299 Braided Headbands No
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Do not exceed maximum use concentration established by regulatory standards. If respirator becomes damaged, soiled, or breathing becomes difficult, leave the contaminated area and dispose of the respirator. Before each use of the product, please inspect for any rips, damage, tears, etc. These safety products must be used in accordance with OSHA regulations and the user instructions, warnings and limitations accompanying each product. Misuse may result in sickness or death.
Catalog No. 19-120-299 Supplier 3M™ Supplier No. 7000029720
This item is not returnable. View return policy
Do not exceed maximum use concentration established by regulatory standards. If respirator becomes damaged, soiled, or breathing becomes difficult, leave the contaminated area and dispose of the respirator. Before each use of the product, please inspect for any rips, damage, tears, etc. These safety products must be used in accordance with OSHA regulations and the user instructions, warnings and limitations accompanying each product. Misuse may result in sickness or death.

Lightweight N95 particulate dust respirators are designed to help provide comfort, quality and reliable protection. Cool Flow™ exhalation valve reduces heat build up inside the respirator.

  • Ideally suited for work situations involving heat, humidity or long periods of wear
  • Provides protection against certain non-oil based particles
  • Proprietary filter media with electrostatically charged microfibers designed for ease of breathing
  • Cool Flow™ exhalation valve for easy breathing and cool comfort
  • Soft and secure faceseal conforms closely to face for additional comfort (8211 only)
  • M-Noseclip adjusts easily for fewer pressure points (8211 and 8511 only)
  • 3M Catalog# 8210V, 8211, 8511

TRUSTED_SUSTAINABILITY

Specifications

Aerosol Type N - Not Resistant to Oil
Assigned Protection Factor (APF) 10
Certifications (NIOSH) NIOSH 42 CFR 84, N95, approval number: TC-84A-1299
Certifications (OSHA) OSHA 1910.134
Color White
Design Type Cup/Molded
Disposable Single-use
Filter Type N95
Material Polypropylene, Polyester
Product Type General Purpose Particulate Respirator
Size Standard
With Exhalation Valve Yes
Filter Efficiency 95%
For Use With (Application) Transportation, Construction, Mining, Oil & Gas, General Manufacturing
Latex Free Yes
Material Headstrap Polyisoprene
Model 8211
Nose Piece Material Aluminum
Nosepiece Type M-nose clip
Sterility Non-sterile
With Faceseal Yes
Weight (English) 0.3 lb.
Weight (Metric) 0.136 kg
Strap Attachment Type Stapled Braided Headbands
FDA Cleared Surgical Mask No
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.