Learn More
Description
- Designed for use in industrial workplaces as a physical barrier to help prevent skin contact from liquid splashes and dust in certain work environments
- Seamless shoulder and sleeve tops help provide increased comfort and fewer potential entry points for contaminants
- Meet ANSI 101-1996 size guidelines
- Meets EN 340, Type 6 Splash - EN 13034/(EN ISO 17491-4), Type 5 Dust - EN ISO 13982-1, Anti-Static, EN 11492 and Nuclear - EN 1073 - 2
- Microporous PE laminate
- Breathable, SMS fabric back panel helps improve air ventilation and reduce heat build-up
- Reinforcement gusset between the legs to help provide increased durability during bending and squatting
- Elastic waist and ankles, knit cuffs, two-way zipper with sealable storm flap
- Standard collar for use with respiratory equipment or where a hood may not be desired
Specifications
Specifications
| Product Type | General Purpose Coveralls |
| Size | Medium |
| Gender | Unisex |
| Material | Microporous Polyethylene Film |
| Color | White |
| Disposable | Single-use |
| Waist Style | Elastic |
| Ankle Style | Elastic |
| Cuff Style | Elastic, Knit |
| Neck Style | Collared |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.