Learn More
Description
- Breathable material (SMMS) to help reduce heat build up
- Elastic waist and ankles for convenience and freedom of movement
- Knit cuffs for increased comfort
- Standard collar provides convenience when using auxiliary PPE
- Two-way zipper with sealable storm flap for convenience
- Flame retardant coating offering limited protection against heat and flame
- Reinforced gusset
- Anti-static treatment on both sides
- Protects against dusts and light liquid splashes
- Typical applications may include welding, metal grinding, general powder handling, and woodworking
- Designed to be worn over primary thermal protective FR garments
Specifications
Specifications
| Product Type | General Purpose Coveralls |
| Size | 2X-Large |
| Gender | Unisex |
| Material | SMS Fabric |
| Color | Blue |
| Disposable | Single-use |
| Ankle Style | Elastic |
| Cuff Style | Knit |
| Neck Style | Collared |
| Closure Type | Front Zipper |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.