Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ E-A-R™ Classic™ Ear Plugs

Catalog No. p-322434 Shop All 3M Products
Change view
Click to view available options
Model:
310-1001
310-1080
311-1081
311-1101
311-1110
312-1201
390-1000
Corded:
Corded
Uncorded
Packaging Type:
Dispenser box
Econopack dispenser box
Paper bag
Pillow Pk.
Poly bag
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Corded Packaging Type
17-380-2 311-1101 Corded Poly bag
17-380 310-1001 Uncorded Pillow Pk.
17-380-1 312-1201 Uncorded Poly bag
19-120-156 311-1081 Corded Econopack dispenser box
19-150-0680 310-1080 Corded Poly bag
19-807-997 311-1110 Corded Paper bag
18-858L 390-1000 Uncorded Dispenser box
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 17-380-2 Supplier 3M™ Supplier No. 7000002301
Only null left
Add to Cart
Add to Cart

E-A-R™ Classic™ ear plugs meet wearer and environmental needs with its proprietary foams, cylindrical shape, and proven in-ear comfort.

  • Slow recovery, low-pressure foam conforms to the shape of the ear canal
  • Moisture-resistant helps maintain a consistent expansion time, even in humid environments
  • Flame resistant for potential arc flash situations and for storage considerations

Compliance

3M™ ear plugs must be used in accordance with OSHA regulations, and the user instructions, warnings, and limitations accompanying each product.

TRUSTED_SUSTAINABILITY

Specifications

ANSI S3.1974 Yes
Cord Color Blue
Cord Material Vinyl
CSA Z94.2 Class AL
Size Regular
For Use With (Application) Assembly, Blasting, Cleaning, Demolition, Electrical, Facility Maintenance, Grinding, Machine Operations, Painting, Sanding, Welding
High Visibility Yes
Model 311-1101
Packaging Type Poly bag
Pairs per Package 2000 Pairs/Cs
Plug Material PVC
Plug Color Yellow
Noise Reduction Rating (NRR) 29 dB
Corded Corded
Plug Shape Cylinder
Disposable Single-use
Metal Detectable No
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.