Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ E·A·R™ Push-Ins™ Ear Plugs

NRR: 28dB

Manufacturer:  3M™ 3181005

 View more versions of this product

Catalog No. 19-121-100



  Check Availability
Add to cart

Alert:

The 3M products in this catalog must be used in accordance with OSHA regulations, and the user instructions, warnings and limitations accompanying each product.


Specifications Description & Specifications

Specifications

12.25 in.
One size fits to all
Vinyl
No
Push-Ins™ Earplug
14.3 in.
36.3cm
Push-to-fit Foam
Corded, Without Grip Rings
28dB
12.25 x 12 x 14.3 in. (31.1 x 13.3 x 36.3cm)
31.1cm
Yellow
Yes
EARform™ soft Foam tip provides exceptional comfort and performance
Push-to-fit
Polyurethane
Aircraft, ships, vehicles
13.3cm
12 in.
CSA Class AL
500/Pk.
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit