Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ E-A-R™ TaperFit™ 2 Ear Plugs

Catalog No. 189992291 Shop All 3M Products
Change view
Click to view available options
Model:
312-1219
312-1221
312-1223
312-1224
Corded:
Corded
Uncorded
Size:
Large
Regular
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Corded Size
18-999-2291 312-1223 Corded Regular
19-087852 312-1224 Corded Large
18-999-4441 312-1219 Uncorded Regular
17-379-1 312-1221 Uncorded Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 18-999-2291 Supplier 3M™ Supplier No. 7000002312

Soft, roll-down foam ear plugs conform to the unique shape of each ear for a low-pressure, comfortable seal.

  • No-roll design keeps fingers, ear plugs, and ears clean
  • Slow recovery foam easily goes into ear canal and then sets and stays in place
  • Test compatible with 3M E-A-Rfit™ Validation System

Compliance

3M™ ear plugs must be used in accordance with OSHA regulations, and the user instructions, warnings, and limitations accompanying each product.

TRUSTED_SUSTAINABILITY

Specifications

ANSI S3.1974 Yes
Cord Color Blue
Cord Material Vinyl
CSA Z94.2 Class AL
Size Regular
For Use With (Application) Assembly, Blasting, Cleaning, Demolition, Electrical, Facility Maintenance, Grinding, Machine Operations, Painting, Sanding, Welding
High Visibility Yes
Model 312-1223
Packaging Type Poly bag
Pairs per Package 200 Pairs/Pk.
Plug Material Foam
Plug Color Yellow
Noise Reduction Rating (NRR) 32 dB
Corded Corded
Plug Shape Bullet
Disposable Single-use
Metal Detectable No
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.