Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ E-A-Rsoft™ FX™ Ear Plugs

Catalog No. 191500681 Shop All 3M Products
Change view
Click to view available options
Model:
312-1260
312-1261
312-1274
Corded:
Corded
Uncorded
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Corded
19-150-0681 312-1274 Corded
19-153-651 312-1260 Corded
19-153-650 312-1261 Uncorded
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-150-0681 Supplier 3M™ Supplier No. 7000127212

FX™ ear plugs feature a bell shape and super-soft, slow-recovery foam to effectively seal the ear canal and help provide reliable hearing protection. Flared end helps make fitting and removal easier.

  • Soft, pliable foam offers comfort for wearing over an extended time
  • Bell shape allows easy fitting and removal
  • Slow recovery foam effectively seals the ear canal and provides reliable hearing protection
  • Test compatible with 3M™ E-A-Rfit™ Dual-ear Validation System

Compliance

3M™ ear plugs must be used in accordance with OSHA regulations, and the user instructions, warnings, and limitations accompanying each product.

TRUSTED_SUSTAINABILITY

Specifications

ANSI S3.1974 Yes
Cord Color Orange
Cord Material Vinyl
CSA Z94.2 Class AL
Size Universal
For Use With (Application) Assembly, Blasting, Cleaning, Demolition, Electrical, Facility Maintenance, Grinding, Machine Operations, Painting, Sanding, Welding
High Visibility Yes
Model 312-1274
Packaging Type Poly bag
Pairs per Package 1000 Pairs/Cs
Plug Material Foam
Plug Color Yellow
Noise Reduction Rating (NRR) 33 dB
Corded Corded
Plug Shape Bell
Disposable Single-use
Metal Detectable No
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.