Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ E-A-Rsoft™ Yellow Neons™ and Yellow Neon Blasts™ Ear Plugs

Catalog No. 19041204 Shop All 3M Products
Change view
Click to view available options
Model:
311-1250
311-1251
311-1252
311-1257
312-1250
312-1251
Corded:
Corded
Uncorded
Size:
Large
Regular
Product Type:
Yellow Neon Blasts™
Yellow Neons™
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Corded Size Product Type
19-041-204 311-1251 Corded Large Yellow Neons™
19-041-203 311-1250 Corded Regular Yellow Neons™
19-041-205 311-1252 Corded Regular Yellow Neon Blasts™
19-041-207 312-1250 Uncorded Regular Yellow Neons™
19-041-208 312-1251 Uncorded Large Yellow Neons™
19-150-0683 311-1257 Corded Regular Yellow Neon Blasts™
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 19-041-204 Supplier 3M™ Supplier No. 7100006342
Add to Cart
Add to Cart

E-A-Rsoft™ Yellow Neons™ ear plugs have a smooth texture for in-ear comfort and are made of an advanced foam for all-day wear.

  • Disposable
  • Extra soft polyurethane foam with smooth, nonirritating surface
  • Tapered design for easy insertion and removal
  • Trademark neon yellow color permits easy recognition
  • Plug color available in yellow or yellow with red flame design
  • Choose from corded or uncorded in regular or large size

Compliance

3M™ ear plugs must be used in accordance with OSHA regulations, and the user instructions, warnings, and limitations accompanying each product.

TRUSTED_SUSTAINABILITY

Specifications

ANSI S3.1974 Yes
Cord Color Blue
Cord Material Vinyl
CSA Z94.2 Class AL
Size Large
For Use With (Application) Assembly, Blasting, Cleaning, Demolition, Electrical, Facility Maintenance, Grinding, Machine Operations, Painting, Sanding, Welding
High Visibility Yes
Model 311-1251
Packaging Type Poly bag
Pairs per Package 2000 Pairs/Cs
Plug Material Foam
Plug Color Yellow
Noise Reduction Rating (NRR) 33 dB
Corded Corded
Plug Shape Bullet
Product Type Yellow Neons™
Disposable Single-use
Metal Detectable No
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.