Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ Filter Cartridge W-2811-10

Catalog No. 19021481 Shop All 3M Products
Change view
Click to view available options
Quantity:
10/Cs.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
19-021481 10/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-021481 Supplier 3M™ Supplier No. 7000005377
Only null left
Add to Cart
Add to Cart

Filter assembly reduces the amount of particles that may be present in the compressed air system, including water and oil mist.

  • 3M Catalog# W-2811-10

TRUSTED_SUSTAINABILITY

Specifications

Applications Assembly, blasting, grinding, machine operation
Model W2811-10
Quantity 10/Cs.
Dimensions (L x W x H) 13.2 x 6.8 x 5.9 in. (33.5 x 17.2 x 14.9 cm)
Overall Length (English) 13.2 in.
Overall Length (Metric) 33.5 cm
Overall Width (English) 6.8 in.
Overall Width (Metric) 17.2 cm
Overall Height (English) 5.9 in.
Overall Height (Metric) 14.9 cm
Product Type Filter Cartridge
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.