Learn More
Description
Includes
Microfiber bag and lanyard
- Scratch-resistant lens coating
- Lenses absorb 99.9% UV
- Soft nose bridge and temple tips for added comfort
- Vented temples
- Fuel2 Model (sold separately) has larger lenses
- 3M Catalog# 11641-00000-10 , 3M Catalog# 11640-00000-10
Compliance
Meets ANSI™ Z87.1-2010 standards. Fuel2 also meets CSA Z94.3-2007 standards.
Specifications
Specifications
| Certifications/Compliance | Meets ANSI Z87.1-2010 standards. Fuel2 also meets CSA Z94.3-2007 standards. |
| Lens Tint | Red Mirror |
| Product Type | Wraparound protective eyewear |
| For Use With (Application) | Eye protection builded to withstand the rigors of job sites |
| Frame Color | Metallic Sand |
| Includes | Microfiber bag and lanyard |
| No. per Case | 10/Cs. |
| Temple Style | Vented |
| Lens Material | Polycarbonate |
| Frame Material | Nylon |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.