Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ Full Facepiece Respirator 7800S Parts and Accessories

Catalog No. 1798595E Shop All 3M Products
Change view
Click to view available options
Product Type:
Exhalation Valve
Eyeglass Frame And Mount
Facepiece Lens
Head Harness Assembly
Inhalation Valve
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
17-985-95E Exhalation Valve
17-985-95D Inhalation Valve
17-985-96H Eyeglass Frame And Mount
17-985-96E Facepiece Lens
17-985-96A Head Harness Assembly
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 17-985-95E Supplier 3M™ Supplier No. 7000125987
Add to Cart
Add to Cart
This item is not returnable. View return policy

For use with 3M™ 7000 Series Half- and Full-Facepiece Respirators

  • Replacement parts extend the life of the respirator
  • Accessories increase versatility
  • 3M Catalog# 7282, 7283, 7884, 7893S, 7894

TRUSTED_SUSTAINABILITY

Specifications

Product Type Exhalation Valve
For Use With (Application) Grinding, welding
For Use With (Equipment) 7800S Full Facepiece Respirator
Model 7283
Dimensions (L x W x H) 7.4 x 6.4 x 4 in. (18.7 x 16.2 x 10.1 cm)
Length (English) 7.4 in.
Length (Metric) 18.7 cm
Width (English) 6.4 in.
Width (Metric) 16.2 cm
Height (English) 4 in.
Height (Metric) 10.1 cm
Weight (English) 0.75 lb.
Weight (Metric) 0.34 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.