Learn More
Description
- Made of HDPE
- Features 4-point ratchet suspension with three position height adjustment allows for customized fit
- Perforated absorbent brow pad
- Optional 6-point suspension strap for more comfort
- Meets requirements of ANSI/ISEA Z89.1-2009 Type 1, Class C, G and E
- Available in several colors
- 3M Catalog# H-801R, H-802R, H-803R, H-804R, H-805R, H-806R, H-807R, H-808R, H-809R, H-810R, H-811R, H-812R, H-813R
Specifications
Specifications
| Certifications/Compliance | ANSI/ISEA Z89.1-2009 Type I, Class C, G and E |
| Color | Green |
| Includes | 4-point Ratchet Suspension and Standard Brow Pad |
| Material | HDPE |
| Model | H-804R |
| Quantity | 20/Cs. |
| Size (Metric) | 168 to 197 mm |
| Suspension Type | 4-point Ratchet |
| Weight (English) | 416 oz. |
| Weight (Metric) | 11.79 kg |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.