Learn More
Description
- Impact resistant, ANSI Type I hard hat wears lightweight and comfortable on the head
- Comfortable suspension sits lower on head to reduce pressure points
- Smooth, easy turning ratchet suspension is easy to adjust
- 4-point ratchet suspension with three position height adjustment allows for customized fit
- Vents allow air circulation to keep worker cooler and more comfortable
- Meets requirements of ANSI/ISEA Z89.1-2014 Type 1, Class C
- High Visibility color meets ANSI Z89.1-2014 High Visibility Performance Requirements.
- 3M Catalog# H-801V, H-802V, H-803V, H-804V, H-805V, H-806V, H-807V, H-808V, H-809V, H-810V, H-811V, H-812V, H-813V
Specifications
Specifications
| Certifications/Compliance | ANSI/ISEA Z89.1-2014, Type 1 |
| Color | White |
| Includes | 4-point Ratchet Suspension and Standard Brow Pad |
| Material | HDPE |
| Model | H-801V |
| Quantity | 20/Cs. |
| Size (Metric) | 168 to 197 mm |
| Suspension Type | 4-point Ratchet |
| Ventilated | Ventilated |
| Head Style | Full Brim |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.