Learn More
Description
- Made of HDPE
- Features 4-point ratchet suspension with three position height adjustment allows for customized fit
- Perforated absorbent brow pad
- Optional 6-point suspension strap for more comfort
- Vents allow air circulation to keep worker cooler and more comfortable
- Meets requirements of ANSI/ISEA Z89.1-2009 Type 1, Class C
- Available in several colors
- 3M Catalog# H-801V-UV, H-802V-UV, H-803V-UV, H-804V-UV, H-805V-UV, H-806V-UV, H-807V-UV, H-808V-UV, H-809V-UV, H-810V-UV, H-811V-UV, H-812V-UV, H-813V-UV
Specifications
Specifications
| Certifications/Compliance | ANSI Z89.1-2009 High-visibility Performance, ANSI/ISEA Z89.1-2009 Type I, Class C |
| Color | Hi-vis Orange |
| Includes | Uvicator™ Sensor, 4-point Ratchet Suspension and Standard Brow Pad |
| Material | HDPE |
| Model | H-807V-UV |
| Quantity | 20/Cs. |
| Size (Metric) | 168 to 197 mm |
| Suspension Type | 4-point Ratchet |
| Ventilated | Ventilated |
| Head Style | Full Brim |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.