Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ Petroleum Sorbents

Catalog No. 18999939 Shop All 3M Products
Change view
Click to view available options
Capacity (English):
31.25 gal.
75 gal.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
18-999-939 31.25 gal.
18-999-940 75 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 18-999-939 Supplier 3M™ Supplier No. 7000051869
Add to Cart
Add to Cart

  • These safety products must be used in accordance with the user instructions, warnings and limitations accompanying each product.
  • 3M Catalog# HP157 , 3M Catalog# HP255

TRUSTED_SUSTAINABILITY

Specifications

Color White
Capacity (English) 31.25 gal.
Capacity (Metric) 118.3 L
Material Polyester, Polypropylene
Type High Capacity Petroleum Sorbent Pad
For Use With (Application) For use in oil only sorbent applications
Model HP255
Dimensions (L x W x H) 19 x 17 x 21 in. (48.2 x 43.1 x 53.3 cm)
Length (English) 19 in.
Length (Metric) 48.2 cm
Width (English) 17 in.
Width (Metric) 43.1 cm
Height (English) 21 in.
Height (Metric) 53.3 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.