Learn More
Description
Hood (BE 10)
- Includes disposable polycoated Tychem hood that covers the shoulders and chest, with a clear, wide-view acetate visor
- Air enters from the breathing tube (sold separately), passes over the user's head and out at the base of the cape
- Accommodates most facial hair and spectacles Weighs 3.2 oz. (0.1kg)
- Supplied in packs of three hoods
Head Cover (BE 12)
- Includes a liquid-repellent, polycoated Tychem head cover with a clear, wide-view acetate visor.
- Comes with three regular or large-sized head covers in choice of white or blue
These safety products must be used in accordance with OSHA regulations and the user instructions, warnings and limitations accompanying each product.
- 3M Catalog# BE-10-3, BE-12-3, BE-12-50, BE-12L-3
Specifications
Specifications
| Certifications/Compliance | OSHA |
| Color | White |
| Material | Tychem QC |
| Product Type | Headcover |
| Size | Standard |
| For Use With (Application) | Pharmaceutical manufacturing, general industry and maintenance, woodworking, spray foam, painting, healthcare |
| For Use With (Equipment) | 3M™ air-mate™ and breathe easy™ powered air purifying respirator system |
| Includes | Wide view acetate visor |
| Material (Lens) | Acetate |
| Model | BE-12-3 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.